Shop All V-Belts
Pix
V-Belt, 3L Wrapped, 3/8 X 26
Mfr # 3L260
Zoro # G709720305
product price: $1.99
/ea
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3L
- Top Width 3/8"
- Number of Ribs 1
- Outside Length 26 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 26 in |
Details
V-Belt Section | 3L |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 0.09 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
V-Belt, 3L Wrapped, 3/8 X 26
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/2 Bore Dia., 15 # of Teeth (50BS15H X 1 1/2)
- SMC Solenoid Air Control Valve, 24VDC (VFR3110-5DZ)
- CONGRESS 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 11.00" OD (CA1100X062KW)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 2 Bore x 16 Stroke - 2 Rod (288515)
- PIX Belt, SPZ, 10 x 2062mm LP (SPZ2062)
- PIX V-Belt, Cogged 3/8 X 76 (3VX760)
- PIX Belt, A/4L, 1/2 x 29.5 in. OC (A27.5/4L295)
- PIX Poly Rib J Belt, 48 in. EL-6 Rib (480J6)
- PIX Belt, XPA Cogged, 13 x 1250mm LP (XPA1250)
- PIX V-Belt, Cogged 5/8 X 48 (5VX480)
- AFTERMARKET Belt, Drive (A-539114557-AI)
- Pix Power Transmission Belts