Shop All V-Belts
Pix
V-Belt, 3/8 X 90
Mfr # 3V900
Zoro # G209712381
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3V
- Top Width 3/8"
- Number of Ribs 1
- Outside Length 90 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 90 in |
Details
V-Belt Section | 3V |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 0.41 |
Description
V-Belt, 3/8 X 90
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (.5018ES3E56C-S)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X08X06)
- BRENNAN INDUSTRIES 03FJ-04MJ Straight Reducer (1Pc/Rigid), 3PK (2406-03-04)
- LOCTITE Anti-Seize, High Purity, 16 oz, Can LOCTITE LB 8013 High Purity Anti-Seize (234286)
- PIX Belt, AX Cogged, 1/2 x 59 in. OC (AX57)
- PIX Belt, AX Cogged, 1/2 x 57 in. OC (AX55)
- PIX Belt, A Kevlar, 1/2 x 117 in. OC (A115K)
- PIX V-Belt, Cogged 3/8 X 32.5 (3VX325)
- PIX Belt, A, 1/2 x 64 in. OC, 3 Band (3HA62)
- PIX V-Belt, Cogged 5/8 X 48 (5VX480)
- MEGADYNE DEEP WEDGE V-BELTS R3V750 2 RIBS PER BELT (2/3V750)
- Pix Power Transmission Belts