Shop All V-Belts
Pix
V-Belt, 3/8 X 71
Mfr # 3V710
Zoro # G409712617
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3V
- Number of Ribs 1
- Top Width 3/8"
- Outside Length 71 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 71 in |
Details
V-Belt Section | 3V |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 0.32 |
Description
V-Belt, 3/8 X 71
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGFISHER Grease Fitting, Str, 1/4-18, PK10 (2PA89)
- MCGILL CF Series, Cam Follower, #CF1-7/8SB (CF1-7/8SB)
- FESTO Multiple Distributor QSLV2-G1/4-8 (QSLV2-G1/4-8)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-1/2 Bore Dia., 17 # of Teeth (60B17F-1H)
- PIX Poly Rib J Belt, 38 in. EL-10 Rib (380J10)
- PIX Belt, C, 7/8 x 219 in. OC (C215)
- PIX Belt, 3VX Cogged, 3/8 x 75 in. OC, 4 Band (4H3VX750)
- PIX Belt, XPZ Cogged, 10 x 950mm LP (XPZ950)
- PIX Belt, AX Cogged, 1/2 x 43 in. OC (AX41)
- PIX Belt, C, 7/8 x 80 in. OC (C76)
- MITSUBOSHI Maxstar Wedge Supreme Cogged Banded 5V Type, 5/8 Inch Wide x 160 Inch Long x 8 Ribs - 8/5VX1600 (8R5VX1600)
- Pix V-Belts