Shop All V-Belts
Pix
V-Belt, 3/8 X 63
Mfr # 3V630
Zoro # G209711964
product price: $7.39
/ea
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3V
- Top Width 3/8"
- Number of Ribs 1
- Outside Length 63 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 63 in |
Details
V-Belt Section | 3V |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 0.29 |
Description
V-Belt, 3/8 X 63
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X16X12)
- PARKER Tubing, Blue, Shore A 95, 3/16" I.D. (95UFS-53-TBL-010)
- MARATHON MOTORS HazLoc Motor, 2 HP, 1755 RPM, 230/460V (145TTGN6549)
- LOC-LINE In-Line Check Valve, 1/2 In, PK2 (32091)
- PIX PIX, 3L940, V-Belt 3/8 X 94 (3L940)
- PIX Belt, AX Cogged, 1/2 x 33 in. OC (AX31)
- PIX V-Belt, Variable Speed 1-1/2 X 34.3 (2426V343)
- PIX Poly Rib J Belt, 27 in. EL-4 Rib (270J4)
- PIX Belt, AX Cogged, 1/2 x 73 in. OC (AX71)
- PIX Belt, A Kevlar, 1/2 x 25 in. OC (A23K)
- D&D 125" Outside Length, 5/8" Top Width, 1 Ribs (5VX1250)
- Pix Power Transmission Belts