Shop All V-Belts
Pix
V-Belt, 3/8 X 56
Mfr # 3V560
Zoro # G509711947
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3V
- Number of Ribs 1
- Top Width 3/8"
- Outside Length 56 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 56 in |
Details
V-Belt Section | 3V |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 0.26 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
V-Belt, 3/8 X 56
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANE 1HP 460V 3PH 1125RPM MOTOR (MOT17979)
- ZORO SELECT Female Rod End, 7/16-20, RH (5RKA7)
- DYNA-CON Swivel, Air Tool (190011A)
- LUBRIPLATE Sfgo Ultra 320, 5 Gal Pail, H-1/Food Grade Synthetic Fluid For Gear Boxes, Iso-320 (L0986-060)
- PIX Belt, SPB, 17 x 1320mm LP (SPB1320)
- PIX Belt, A/4L, 1/2 x 177 in. OC (A175)
- PIX Belt, A/4L, 1/2 x 23.5 in. OC (A21.5/4L235)
- PIX PIX, B109, V-Belt 5/8 X 112 (B109)
- PIX V-Belt, Cogged 3/8 X 42.5 (3VX425)
- PIX Belt, BX Cogged, 21/32 x 44 in. OC (BX41)
- CONTINENTAL CONTITECH 4/3VX630 Banded Cogged V-Belt, 63" Outside Length, 1-33/64" Top Width, 4 Ribs (4/3VX630)
- Pix Power Transmission Belts