Shop All V-Belts
Pix
V-Belt, 3/8 X 53
Mfr # 3V530
Zoro # G009712000
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3V
- Number of Ribs 1
- Top Width 3/8"
- Outside Length 53 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 53 in |
Details
V-Belt Section | 3V |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 0.24 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
V-Belt, 3/8 X 53
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Air Safety Valve, 1/2" (M) NPT Inlet (srv390-12-060 sst)
- WESTWARD Grease Gun Filler Pump, 25 to 50 lb. (5NUD9)
- JACOBS Chuck Service Kit for Model 20N - New Style (JCM30348)
- SPEEDAIRE O-ring Kit (PN31CCP09G)
- PIX V-Belt, 5/8 X 190 (5V1900)
- PIX Poly Rib J Belt, 28 in. EL-6 Rib (280J6)
- PIX Belt, BB, 21/32 x 85.6 in. OC (BB81)
- PIX Belt, B Kevlar, 5/8 x 78 in. OC (B75K)
- PIX Belt, B Kevlar, 5/8 x 134 in. OC (B131K)
- PIX V-Belt, 1/4 X 31 (2L310)
- D&D 2000mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA2000)
- Pix Power Transmission Belts