Shop All V-Belts
Pix
V-Belt, 3/8 X 45
Mfr # 3V450
Zoro # G209712220
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3V
- Top Width 3/8"
- Number of Ribs 1
- Outside Length 45 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 45 in |
Details
V-Belt Section | 3V |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 0.21 |
Description
V-Belt, 3/8 X 45
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Needle Thrust BRG, Bore 4.125in., 3100 rpm (NTA6681)
- MACNAUGHT Grease Transfer / Bulk Filler Pump (J3-01)
- CONTROL DEVICES Valve, 2-1/2" Connection, 5-45/64" Dia. (NVR25-0A016)
- PARKER Tubing, Blue, Shore A 95, 1/4" I.D. (95UFS-64-TBL-025)
- PIX V-Belt, 3/8 X 35 (3V350)
- PIX Belt, B Kevlar, 5/8 x 133 in. OC (B130K)
- PIX Belt, BX Cogged, 21/32 x 53 in. OC, 3 Band (3HBX50)
- PIX Belt, SPB, 17 x 1650mm LP (SPB1650)
- PIX Belt, BX Cogged, 21/32 x 108 in. OC (BX105)
- PIX Belt, A/4L, 1/2 x 114 in. OC (A112)
- MEGADYNE TORQUE PLUS V-BELT V-BELTS (MXV5-530)
- Pix Power Transmission Belts