Shop All V-Belts
Pix
V-Belt, 3/8 X 37.5
Mfr # 3V375
Zoro # G809712156
product price: $4.25
/ea
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3V
- Top Width 3/8"
- Number of Ribs 1
- Outside Length 37.5 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 37.5 in |
Details
V-Belt Section | 3V |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 0.17 |
Description
V-Belt, 3/8 X 37.5
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Ball Bushing, Bore Dia 2.500 In (OPN406080)
- GATES MegaCrimp Couplings (6G-6FJX90S)
- TSUBAKI Sprocket, 25 Chain Size, 1/4 Bore Dia., 15 # of Teeth (25B15)
- SKF SKF 6305N C3, Single Row Ball Bearings (6305N C3)
- PIX Belt, CX Cogged, 7/8 x 132 in. OC (CX128)
- PIX Poly Rib J Belt, 29.5 in. EL-6 Rib (295J6)
- PIX Belt, B/5L, 21/32 x 34 in. OC (B31/5L340)
- PIX Belt, BX Cogged, 21/32 x 35 in. OC (BX32)
- PIX V-Belt, Cogged 3/8 X 41.5 (3VX415)
- PIX Belt, 5V, 5/8 x 85 in. OC, 5 Band (5H5V850)
- POWERFLITE A73 75" Outside Length, 1/2" Top Width, 1 Ribs (A73-2)
- Pix Power Transmission Belts