Shop All V-Belts
Pix
V-Belt, 3/8 X 28
Mfr # 3V280
Zoro # G609711335
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3V
- Top Width 3/8"
- Number of Ribs 1
- Outside Length 28 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 28 in |
Details
V-Belt Section | 3V |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 0.13 |
Description
V-Belt, 3/8 X 28
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NB Flange Bearing, Dia..6250 In, 2.8125 In, Sq (SWK10GWUU)
- CONRADER Check Valve, 0 to 60 CFM, 3/4" (F)NPT (GV34)
- NTN NTN 7012, Angular Contact Bearing 60 Mm Id X 95 Mm Od X 18 Mm W Open (7012)
- COILHOSE PNEUMATICS Industrial Connector 1/4" MPT 3/8" (CO 5803)
- PIX Belt, SPA, 13 x 1320mm LP (SPA1320)
- PIX Belt, SPZ, 10 x 1650mm LP (SPZ1650)
- PIX 71 in Outside Length, 21/32" Top Width, 1 Ribs (B68/5L710)
- PIX Belt, AX Cogged, 1/2 x 102 in. OC (AX100)
- PIX PIX, B117, V-Belt 5/8 X 120 (B117)
- PIX Belt, BX Cogged, 21/32 x 69 in. OC (BX66)
- GATES Metric-Power V-Belts, XPZ1600 (XPZ1600)
- Pix Power Transmission Belts