Shop All V-Belts
Pix
V-Belt, 3/8 X 132
Mfr # 3V1320
Zoro # G709711730
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3V
- Top Width 3/8"
- Number of Ribs 1
- Outside Length 132 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 132 in |
Details
V-Belt Section | 3V |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 0.6 |
Description
V-Belt, 3/8 X 132
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 145T Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (EM3587T)
- DAYTON Agricultural Fan Motor, Split-Phase, 1 HP, 115/230V AC, 1,725 Nameplate RPM, 56 Frame (1YBV1)
- SMC Plug-In Reducing Elbow, 90 Deg, 1/4x5/16 (KQ2L07-09A)
- FESTO Push-In L-Fitting QSML-M7-6 (QSML-M7-6)
- PIX Belt, BX Cogged, 21/32 x 97 in. OC, 12 Band (12HBX94)
- PIX V-Belt, Variable Speed 1-1/2 X 34.5 (2430V345)
- PIX Belt, B/5L, 21/32 x 89 in. OC (B86/5L890)
- PIX PIX, B70/5L730, V-Belt 5/8 X 73 (B70/5L730)
- PIX V-Belt, 3L Wrapped, 3/8 X 73 (3L730)
- PIX PIX B195K, V-Belt, Kevlar® 5/8 X 198 (B195K)
- CONTINENTAL CONTITECH BX95 Cogged V-Belt, 98" Outside Length, 21/32" Top Width, 1 Ribs (BX95)
- Pix Power Transmission Belts