Shop All V-Belts
Pix
V-Belt, 1/4 X 31
Mfr # 2L310
Zoro # G309712472
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 2L
- Number of Ribs 1
- Top Width 1/4"
- Outside Length 31 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 1/4" |
Outside Length | 31 in |
Details
V-Belt Section | 2L |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -30 Deg F to 176 Deg F |
Weight | 0.05 |
Description
V-Belt, 1/4 X 31
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Conductive Hose Cuff (31909)
- NATIONAL Small Bore Metric Seals, 98X120X13-RLS35-S (98X120X13-RLS35-S)
- UNITED SALES Hex Conveyor Bearing, 11/16 In., 2.266 In. (CBSF2.265X11/16)
- VIAIR Relay 12V, Molded Mounting Tab, 40A -12V (93940)
- PIX Poly Rib J Belt, 30 in. EL-10 Rib (300J10)
- PIX Belt, C, 7/8 x 80 in. OC (C76)
- PIX PIX, 3L350, V-Belt 3/8 X 35 (3L350)
- PIX Belt, SPA, 13 x 1157mm LP (SPA1157)
- PIX Belt, SPZ, 10 x 796mm LP (SPZ796)
- PIX Belt, A Kevlar, 1/2 x 111 in. OC (A109K)
- GATES Metric-Power V-Belts, XPA1650 (XPA1650)
- Pix V-Belts