Shop All V-Belts
Pix
V-Belt, 1/4 X 29
Mfr # 2L290
Zoro # G009712550
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 2L
- Top Width 1/4"
- Number of Ribs 1
- Outside Length 29 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 1/4" |
Outside Length | 29 in |
Details
V-Belt Section | 2L |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 0.05 |
Temp. Range | -30 Deg F to 176 Deg F |
Description
V-Belt, 1/4 X 29
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Nylon Hose Sleeve2.25" ID NYLON SLEEVE-100' (NHS-225-100 FT)
- CONTROL DEVICES Pressure Relief Valve, 1/4in., 0 to 20 psi (PR25-000)
- CHIEF TC3 Tie-rod Hydraulic Cylinder 3.5 Bore 14 Stroke, 1.5 Rod, SAE 8 (211376)
- BUYERS PRODUCTS 50 GPM Return Line Filter Head 1-1/4 Inch NPT/15 PSI Bypass (FH215)
- PIX V-Belt, 5/8 X 100 (5V1000)
- PIX Belt, XPA Cogged, 13 x 1132mm LP (XPA1132)
- PIX Belt, SPB, 17 x 3925mm LP (SPB3925)
- PIX Poly Rib J Belt, 89 in. EL-4 Rib (890J4)
- PIX Belt, B Kevlar, 5/8 x 40 in. OC (B37K)
- PIX Belt, AX Cogged, 1/2 x 70 in. OC (AX68)
- PIX Belt, XPZ Cogged, 10 x 1862mm LP (XPZ1862)
- Pix Power Transmission Belts