Shop All V-Belts
Pix
V-Belt, 1/4 X 27
Mfr # 2L270
Zoro # G609712448
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 2L
- Number of Ribs 1
- Top Width 1/4"
- Outside Length 27 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/4" |
Outside Length | 27 in |
Details
V-Belt Section | 2L |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 0.04 |
Temp. Range | -30 Deg F to 176 Deg F |
Description
V-Belt, 1/4 X 27
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gearbelt, XL, 105 Teeth, Length 21.0 In (1DHG4)
- HEIL QUAKER MOTOR (11002015002541)
- LOCTITE Nickel Anti-Seize Compound, 16 oz Brush-Top Can, LB 771 (135543)
- TSUBAKI Roller Link, K-2 Attachment (C2040LK2RL)
- PIX V-Belt, Cogged 3/8 X 100 (3VX1000)
- PIX Belt, XPB Cogged, 17 x 2360mm LP (XPB2360)
- PIX Belt, SPZ, 10 x 1180mm LP (SPZ1180)
- PIX Belt, A/4L, 1/2 x 43 in. OC (A41/4L430)
- PIX V-Belt, Cogged 5/8 X 46 (5VX460)
- PIX Belt, 5V, 5/8 x 95 in. OC, 4 Band (4H5V950)
- DURA-PRIME RIB PRO SERPENTINE Poly VBelt, K2, 168 x 5925in OC, 12 Rib (585K12)
- Pix Power Transmission Belts