Shop All V-Belts
Pix
V-Belt, 1 X 450
Mfr # 8V4500
Zoro # G309712137
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 8V
- Top Width 1"
- Number of Ribs 1
- Outside Length 450 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 1" |
Outside Length | 450 in |
Details
V-Belt Section | 8V |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 14.72 |
Description
V-Belt, 1 X 450
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel06FOR-06MP (6404-06-06)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, FD45, B Series (FD45-1003-0404)
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 25 ft Length, 250 psi (7925 OLP)
- CENTURY Motor, PSC, 1/3 HP, 1100,115/230V, 48Z, TEAO (C046A)
- PIX V-Belt, 3/8 X 53 (3V530)
- PIX Belt, C, 7/8 x 138 in. OC (C134)
- PIX Belt, B/5L, 21/32 x 111 in. OC (B108)
- PIX Belt, BB, 21/32 x 140.6 in. OC (BB136)
- PIX V-Belt, Cogged 5/8 X 47 (5VX470)
- PIX V-Belt, Cogged 3/8 X 132 (3VX1320)
- GATES SPC5000 Metric V-Belt, 5000mm Outside Length, 22mm Top Width, 1 Ribs (SPC5000)
- Pix Power Transmission Belts