Shop All V-Belts
Pix
V-Belt, 1 X 200
Mfr # 8V2000
Zoro # G509711732
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 8V
- Number of Ribs 1
- Top Width 1"
- Outside Length 200 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1" |
Outside Length | 200 in |
Details
V-Belt Section | 8V |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 6.54 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
V-Belt, 1 X 200
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLEWS-EDELMANN 3 Way Loading Heavy Duty Lever Action Grease Gun (30-475)
- KINGFISHER Grease Fitting, 45 Degree, PK5 (3ANY9)
- GATES Hydraulic Adapter-Sae To Sae, G60422-0404 (G60422-0404)
- BRENNAN INDUSTRIES Adapter 1-1/4" Male O-Ring Boss X 1-1/4" Male Pipe, Straight (6401-20-20-O)
- PIX V-Belt, Cogged 5/8 X 87 (5VX870)
- PIX Poly Rib J Belt, 14 in. EL-6 Rib (140J6)
- PIX Belt, CX Cogged, 7/8 x 54 in. OC (CX50)
- PIX V-Belt, Cogged 5/8 X 100 (5VX1000)
- PIX Belt, A Kevlar, 1/2 x 92 in. OC (A90K)
- PIX Belt, BX Cogged, 21/32 x 56 in. OC (BX53)
- CARLISLE BP38 Super Blue Ribbon V-Belt (BP38)
- Pix Power Transmission Belts