Shop All V-Belts
Pix
V-Belt, 1 X 160
Mfr # 8V1600
Zoro # G709710894
product price: $88.55
/ea
Free Shipping & Returns
$88.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 8V
- Number of Ribs 1
- Top Width 1"
- Outside Length 160 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1" |
Outside Length | 160 in |
Details
V-Belt Section | 8V |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 5.23 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
V-Belt, 1 X 160
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX Extreme Pressure Grease, Tube, 2 Oz. (GPL-217)
- CONTINENTAL 1/4" x 500 ft PVC Bulk Multipurpose Air Hose 300 psi RD (20307561)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 9/16"-18 Thread Size, H Series (VHC6-6EF)
- BESTORQ 1080K7 Micro V Belt, 108 in Pitch Length, 0.98 in Top Width, 7 Ribs (1080K7)
- PIX Belt, B Kevlar, 5/8 x 188 in. OC (B185K)
- PIX Belt, A/4L, 1/2 x 53 in. OC (A51/4L530)
- PIX Belt, A/4L, 1/2 x 103 in. OC (A101)
- PIX V-Belt, Cogged 3/8 X 42 (3VX420)
- PIX Belt, BB, 21/32 x 159.6 in. OC (BB155)
- PIX Belt, B/5L, 21/32 x 28 in. OC (B25/5L280)
- D&D 115 3/5" Outside Length, 2/3" Top Width, 1 Ribs (BB111)
- Pix V-Belts