Shop All V-Belts
Pix
V-Belt, 1 X 140
Mfr # 8V1400
Zoro # G009710938
product price: $75.19
/ea
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section 8V
- Number of Ribs 1
- Top Width 1"
- Outside Length 140 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1" |
Outside Length | 140 in |
Details
V-Belt Section | 8V |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 4.58 |
Description
V-Belt, 1 X 140
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Tapered Roller Bearing Assy., 4T-33206 (33206)
- SKF SKF-608 2RSH, Inst Mini Metric Brgs, 608 2RSH (608 2RSH)
- PARKER Coupler Body, Steel, 3/8 In. Pipe, 110 cfm (16E)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (08Z-P10)
- PIX V-Belt, Cogged 3/8 X 58 (3VX580)
- PIX Belt, XPB Cogged, 17 x 2800mm LP (XPB2800)
- PIX V-Belt, Cogged 5/8 X 82 (5VX820)
- PIX PIX A31K, V-Belt, Kevlar® 1/2 X 33 (A31K)
- PIX PIX B46K, V-Belt, Kevlar® 5/8 X 49 (B46K)
- PIX Belt, SPB, 17 x 2500mm LP (SPB2500)
- DAYTON 3V315 V-Belt, 31-1/2" Outside Length, 3/8" Top Width, 1 Ribs (13V708)
- Pix V-Belts