Shop All V-Belts
Pix
Poly Rib J Belt, 98 in. EL-4 Rib
Mfr # 980J4
Zoro # G609713285
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section J
- Number of Ribs 4
- Top Width 0.370"
- Outside Length 98 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 0.370" |
Outside Length | 98 in |
Details
V-Belt Section | J |
Number of Ribs | 4 |
Material | EPDM |
Construction | Raw Edge/Ribbed |
For Use With | General Industrial |
Temp. Range | -22 Deg F to 140 Deg F |
Weight | 0.17 |
Description
Poly Rib J Belt, 98 in. EL-4 Rib
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Magnetic Starter, 7.5 HP, 1-Phase (2024002100)
- BESTORQ Bestorq Timing Belt Model 1890-14M-125 - 74.41 in Outside Length - 4.92 in Top Width (1890-14M-125)
- SMC Tube Releasing Tool, Inch (TG-2)
- CARLISLE 1922V846 Variable Speed Cog-Belt (1922V846)
- PIX Belt, SPB, 17 x 2150mm LP (SPB2150)
- PIX Belt, B/5L, 21/32 x 44 in. OC (B41/5L440)
- PIX Belt, AX Cogged, 1/2 x 59 in. OC (AX57)
- PIX Poly Rib J Belt, 30 in. EL-10 Rib (300J10)
- PIX Belt, SPA, 13 x 1500mm LP (SPA1500)
- PIX Belt, XPZ Cogged, 10 x 987mm LP (XPZ987)
- DAYTON B72 V-Belt, 75" Outside Length, 21/32" Top Width, 1 Ribs (3X615)
- Pix V-Belts