Shop All V-Belts
Pix
Poly Rib J Belt, 89 in. EL-4 Rib
Mfr # 890J4
Zoro # G609718303
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section J
- Number of Ribs 4
- Top Width 0.370"
- Outside Length 89 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 0.370" |
Outside Length | 89 in |
Details
V-Belt Section | J |
Number of Ribs | 4 |
Material | EPDM |
Construction | Raw Edge/Ribbed |
For Use With | General Industrial |
Weight | 0.16 |
Temp. Range | -22 Deg F to 140 Deg F |
Description
Poly Rib J Belt, 89 in. EL-4 Rib
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 7300 Series Angular Contact Ball Bearing, 7312BMUC3 (7312BMUC3)
- COXREELS Swivel, 90 Deg., SS, 3/8 in FNPT Inlet (433-SS)
- FESTO Piloted Check Valve HGL-3/8-B (HGL-3/8-B)
- GATES PowerGrip Timing Belts, 130XL037 (130XL037)
- PIX V-Belt, 3/8 X 45 (3V450)
- PIX Belt, A/4L, 1/2 x 115 in. OC (A113)
- PIX Belt, SPB, 17 x 2150mm LP (SPB2150)
- PIX V-Belt, 1/4 X 49 (2L490)
- PIX Belt, BB, 21/32 x 223.6 in. OC (BB219)
- PIX Belt, A Kevlar, 1/2 x 48 in. OC (A46K)
- D&D 54 2/5" Outside Length, 1/2" Top Width, 1 Ribs (AA51)
- Pix V-Belts