Shop All V-Belts
Pix
Poly Rib J Belt, 89 in. EL-10 Rib
Mfr # 890J10
Zoro # G409718442
product price: $23.45
/ea
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section J
- Number of Ribs 10
- Top Width 0.920"
- Outside Length 89 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 0.920" |
Outside Length | 89 in |
Details
V-Belt Section | J |
Number of Ribs | 10 |
Material | EPDM |
Construction | Raw Edge/Ribbed |
For Use With | General Industrial |
Temp. Range | -22 Deg F to 140 Deg F |
Weight | 0.39 |
Description
Poly Rib J Belt, 89 in. EL-10 Rib
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Cartridge Valve, Needle, 10 GPM (NVH081K)
- SOLBERG Oil Mist Filter, 1/2" Inlet, 4.5 cfm (EF-FG5-050)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1250492, Pressure Line, 10 micron (ZX-1250492)
- FESTO Plastic Tubing PEN-8X1, 25-NT (PEN-8X1,25-NT)
- PIX Belt, B, 21/32 x 124 in. OC, 2 Band (2HB121)
- PIX Belt, B Kevlar, 5/8 x 149 in. OC (B146K)
- PIX PIX, B171, V-Belt 5/8 X 174 (B171)
- PIX V-Belt, Cogged 5/8 X 74 (5VX740)
- PIX Belt, 3V, 3/8 x 36 in. OC (3V360)
- PIX Belt, B Kevlar, 5/8 x 181 in. OC (B178K)
- OREGON Replacement Belt, Premium Motion Drive Belt, Murray 037X45MA, 1/2 in X 90-1/8 in (75-045)
- Pix Power Transmission Belts