Shop All V-Belts
Pix
Poly Rib J Belt, 61 in. EL-10 Rib
Mfr # 610J10
Zoro # G409719210
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section J
- Number of Ribs 10
- Top Width 0.920"
- Outside Length 61 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 0.920" |
Outside Length | 61 in |
Details
V-Belt Section | J |
Number of Ribs | 10 |
Material | EPDM |
Construction | Raw Edge/Ribbed |
For Use With | General Industrial |
Temp. Range | -22 Deg F to 140 Deg F |
Weight | 0.27 |
Description
Poly Rib J Belt, 61 in. EL-10 Rib
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENQCIA INSPIRE SERIES 25 Riv 2-Ptch Ol ASME/ANSI Std RllrChn SnglStrnd 1/4" Ptch, 25Ol, PK5 (25OL)
- FESTO Standards-Based Cylinder ESNU-12-25-P-A (ESNU-12-25-P-A)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/8 Bore Dia., 14 # of Teeth (60BS14H X 1 1/8)
- TRITAN Bearings, 9.00mm Bore Dia., 1020 lb. (629 ZZ PRX)
- PIX Belt, B Kevlar, 5/8 x 53 in. OC (B50K)
- PIX Belt, B/5L, 21/32 x 48 in. OC (B45/5L480)
- PIX V-Belt, 1/4 X 34 (2L340)
- PIX Belt, SPA, 13 x 1157mm LP (SPA1157)
- PIX V-Belt, Cogged 5/8 X 112 (5VX1120)
- PIX Belt, XPA Cogged, 13 x 1550mm LP (XPA1550)
- DAYTON 4L300 V-Belt, 30" Outside Length, 1/2" Top Width, 1 Ribs (4L300)
- Pix V-Belts