Shop All V-Belts
Pix
Poly Rib J Belt, 58 in. EL-10 Rib
Mfr # 580J10
Zoro # G709711662
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section J
- Number of Ribs 10
- Top Width 0.920"
- Outside Length 58 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 0.920" |
Outside Length | 58 in |
Details
V-Belt Section | J |
Number of Ribs | 10 |
Material | EPDM |
Construction | Raw Edge/Ribbed |
For Use With | General Industrial |
Weight | 0.26 |
Temp. Range | -22 Deg F to 140 Deg F |
Description
Poly Rib J Belt, 58 in. EL-10 Rib
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Needle Clutch Brg, Drawn Cup, Bore .625" (RC101410)
- D&D 787mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ787)
- ZORO SELECT Motor, PSC, 1/2 HP, 1725,115/230V, 48Z, OAO (4YU28)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 270 psi (ST25-1A270)
- PIX Belt, B Kevlar, 5/8 x 102 in. OC (B99K)
- PIX PIX, B70/5L730, V-Belt 5/8 X 73 (B70/5L730)
- PIX Belt, AX Cogged, 1/2 x 53 in. OC (AX51)
- PIX V-Belt, Cogged 5/8 X 150 (5VX1500)
- PIX V-Belt, Variable Speed 1-9/16 X 49 (2530V490)
- PIX PIX, B240, V-Belt 5/8 X 243 (B240)
- D&D 65 1/2" Outside Length, 1 1/2" Top Width, 8 Ribs (655L8)
- Pix V-Belts