Shop All V-Belts
Pix
Poly Rib J Belt, 57.5 in. EL-6 Rib
Mfr # 575J6
Zoro # G309711789
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section J
- Number of Ribs 6
- Top Width 0.550"
- Outside Length 57.5 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 0.550" |
Outside Length | 57.5 in |
Details
V-Belt Section | J |
Number of Ribs | 6 |
Material | EPDM |
Construction | Raw Edge/Ribbed |
For Use With | General Industrial |
Temp. Range | -22 Deg F to 140 Deg F |
Weight | 0.15 |
Description
Poly Rib J Belt, 57.5 in. EL-6 Rib
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 7/16"-20 Thread Size (5610-4-4S)
- STUCCHI Stucchi Vu Series Check Valves: 18 Gpm, Sae #8 Port Size, 5 Lbs (452206)
- WEG Motor- 00112ET3E56Motor-S, 1 HP, 1200 RPM, TEFC, 56H FRAME, 230/460 VOLTS (00112ET3E56-S)
- CONTINENTAL CONTITECH B55 Wrapped V-Belt, 58" Outside Length, 21/32" Top Width, 1 Ribs (B55)
- PIX V-Belt, 3L Wrapped, 3/8 X 43 (3L430)
- PIX PIX, A50/4L520, V-Belt 1/2 X 52 (A50/4L520)
- PIX Belt, A/4L, 1/2 x 28 in. OC (A26/4L280)
- PIX Belt, AX Cogged, 1/2 x 34 in. OC (AX32)
- PIX V-Belt, Cogged 3/8 X 36 (3VX360)
- PIX Belt, B, 21/32 x 98 in. OC, 3 Band (3HB95)
- DURA-PRIME VARIABLE SPEED Variable Speed Belt, VS, 1 x 361in OC (1626V356)
- Pix V-Belts