Shop All V-Belts
Pix
Poly Rib J Belt, 54 in. EL-6 Rib
Mfr # 540J6
Zoro # G909711226
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section J
- Number of Ribs 6
- Top Width 0.550"
- Outside Length 54 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 0.550" |
Outside Length | 54 in |
Details
V-Belt Section | J |
Number of Ribs | 6 |
Material | EPDM |
Construction | Raw Edge/Ribbed |
For Use With | General Industrial |
Weight | 0.14 |
Temp. Range | -22 Deg F to 140 Deg F |
Description
Poly Rib J Belt, 54 in. EL-6 Rib
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Shaft Coupler Body (FC25 1 1/8)
- CONTINENTAL CONTITECH BX65 Cogged V-Belt, 68" Outside Length, 21/32" Top Width, 1 Ribs (BX65)
- COXREELS 1/2" x 100 ft. Spring Return Hose Reel, Max 300 psi, w/Hose (EZ-SH-4100)
- FESTO Sealing Ring O-1/8 (O-1/8)
- PIX Belt, B Kevlar, 5/8 x 78 in. OC (B75K)
- PIX Poly Rib J Belt, 34 in. EL-4 Rib (340J4)
- PIX Belt, CX Cogged, 7/8 x 184 in. OC (CX180)
- PIX Belt, SPC, 22 x 3400mm LP (SPC3400)
- PIX V-Belt, Cogged 5/8 X 55 (5VX550)
- PIX Belt, AX Cogged, 1/2 x 102 in. OC (AX100)
- DAYTON BX91 Cogged V-Belt, 94" Outside Length, 21/32" Top Width, 1 Ribs (3HFD1)
- Pix V-Belts