Shop All V-Belts
Pix
Poly Rib J Belt, 53 in. EL-6 Rib
Mfr # 530J6
Zoro # G209711148
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section J
- Top Width 0.550"
- Number of Ribs 6
- Outside Length 53 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 0.550" |
Outside Length | 53 in |
Details
V-Belt Section | J |
Number of Ribs | 6 |
Material | EPDM |
Construction | Raw Edge/Ribbed |
For Use With | General Industrial |
Temp. Range | -22 Deg F to 140 Deg F |
Weight | 0.14 |
Description
Poly Rib J Belt, 53 in. EL-6 Rib
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Valve, 5-1/4" Port, 2 Pstn, 110VAC, Subplate (SY7120-3LOZ-02T)
- RULAND Jaw Coupling Hub, 19mm, Aluminum (MJC41-19-A)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 12 in Stroke, Round Body Double Acting (NCDMB075-1200)
- SKF SKF 21310 CC W33 VP108, Spherical Roller Bearings (21310 CC W33 VP108)
- PIX Belt, XPA Cogged, 13 x 1000mm LP (XPA1000)
- PIX Belt, A Kevlar, 1/2 x 71 in. OC (A69K)
- PIX Belt, A Kevlar, 1/2 x 48 in. OC (A46K)
- PIX Belt, 3VX Cogged, 3/8 x 71 in. OC, 2 Band (2H3VX710)
- PIX V-Belt, Cogged 5/8 X 50 (5VX500)
- PIX Poly Rib J Belt, 36 in. EL-8 Rib (360J8)
- D&D 1750mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB1750)
- Pix Power Transmission Belts