Shop All V-Belts
Pix
Poly Rib J Belt, 52 in. EL-8 Rib
Mfr # 520J8
Zoro # G109710456
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section J
- Number of Ribs 8
- Top Width 0.740"
- Outside Length 52 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 0.740" |
Outside Length | 52 in |
Details
V-Belt Section | J |
Number of Ribs | 8 |
Material | EPDM |
Construction | Raw Edge/Ribbed |
For Use With | General Industrial |
Temp. Range | -22 Deg F to 140 Deg F |
Weight | 0.18 |
Description
Poly Rib J Belt, 52 in. EL-8 Rib
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINSMITH Speed Reducer, Indirect Drive, 40:1 (E13XWNS, 40:1)
- CHICAGO PNEUMATIC Inlet Bushing (C092292)
- AMFLO Coupler Body, Female, Brass, 1/4 in. (13514)
- MAIN FILTER Hydraulic Filter, replaces UFI EPB13NFC, Pressure Line, 10 micron, Outside-In (MF0058440)
- PIX PIX, A28.5/4L305, V-Belt 1/2 X 30.5 (A28.5/4L305)
- PIX Belt, A Kevlar, 1/2 x 28 in. OC (A26K)
- PIX Belt, XPA Cogged, 13 x 1550mm LP (XPA1550)
- PIX Belt, XPA Cogged, 13 x 1250mm LP (XPA1250)
- PIX Poly Rib J Belt, 22 in. EL-6 Rib (220J6)
- PIX Belt, B Kevlar, 5/8 x 40 in. OC (B37K)
- DAYTON B116 V-Belt, 119" Outside Length, 21/32" Top Width, 1 Ribs (6A167)
- Pix Power Transmission Belts