Shop All V-Belts
Pix
Poly Rib J Belt, 52 in. EL-12 Rib
Mfr # 520J12
Zoro # G709710344
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section J
- Number of Ribs 12
- Top Width 1.110"
- Outside Length 52 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1.110" |
Outside Length | 52 in |
Details
V-Belt Section | J |
Number of Ribs | 12 |
Material | EPDM |
Construction | Raw Edge/Ribbed |
For Use With | General Industrial |
Weight | 0.28 |
Temp. Range | -22 Deg F to 140 Deg F |
Description
Poly Rib J Belt, 52 in. EL-12 Rib
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Fitting, Straight, Stl, 35/64"L, PK10 (52NZ52)
- MARTIN SPROCKET & GEAR Spk Roller Triple B, E50B24H (E50B24H)
- NORD AC Gearmotor, 7,700.0 in-lb Max. Torque, 40 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK773.1-112MP/4, 43.43)
- DAYTON BX41 Cogged V-Belt, 44" Outside Length, 21/32" Top Width, 1 Ribs (3GXA4)
- PIX Belt, B/5L, 21/32 x 51 in. OC (B48/5L510)
- PIX Belt, B/5L, 21/32 x 48 in. OC (B45/5L480)
- PIX Poly Rib J Belt, 44 in. EL-6 Rib (440J6)
- PIX Belt, XPA Cogged, 13 x 1132mm LP (XPA1132)
- PIX Belt, A/4L, 1/2 x 114 in. OC (A112)
- PIX Belt, SPB, 17 x 2950mm LP (SPB2950)
- DAYTON 5VX1060 Cogged V-Belt, 106" Outside Length, 5/8" Top Width, 1 Ribs (2L446)
- Pix Power Transmission Belts