Shop All V-Belts
Pix
Poly Rib J Belt, 50 in. EL-6 Rib
Mfr # 500J6
Zoro # G109721582
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section J
- Top Width 0.550"
- Number of Ribs 6
- Outside Length 50 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 0.550" |
Outside Length | 50 in |
Details
V-Belt Section | J |
Number of Ribs | 6 |
Material | EPDM |
Construction | Raw Edge/Ribbed |
For Use With | General Industrial |
Temp. Range | -22 Deg F to 140 Deg F |
Weight | 0.13 |
Description
Poly Rib J Belt, 50 in. EL-6 Rib
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR SpurGear, 16DP, 20PA, 48Teeth, Steel (YB48A)
- HANKISON Filter Elemnt, Coalescng, 0.01 Micron (HF-08)
- DYNABRADE Inlet Bushing Assembly, 3/8 In. NPT (25213)
- DAYTON Pillow Block Bearing, Ball, 1" Bore (3FDA5)
- PIX Poly Rib J Belt, 14 in. EL-6 Rib (140J6)
- PIX Belt, AX Cogged, 1/2 x 37 in. OC (AX35)
- PIX Poly Rib J Belt, 16.3 in. EL-4 Rib (163J4)
- PIX Belt, A/4L, 1/2 x 47 in. OC (A45/4L470)
- PIX Belt, C, 7/8 x 144 in. OC (C140)
- PIX Poly Rib J Belt, 89 in. EL-4 Rib (890J4)
- BESTORQ Banded Cogged Belt, 45 in Outside Length, 1.98 in Top Width, 3 Ribs (3/BX42)
- Pix Power Transmission Belts