Shop All V-Belts
Pix
Poly Rib J Belt, 49 in. EL-8 Rib
Mfr # 490J8
Zoro # G909717068
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section J
- Top Width 0.740"
- Number of Ribs 8
- Outside Length 49 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 0.740" |
Outside Length | 49 in |
Details
V-Belt Section | J |
Number of Ribs | 8 |
Material | EPDM |
Construction | Raw Edge/Ribbed |
For Use With | General Industrial |
Temp. Range | -22 Deg F to 140 Deg F |
Weight | 0.17 |
Description
Poly Rib J Belt, 49 in. EL-8 Rib
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Split Bronze Bushings (NU Series): 1 in. I.D., 1 in. Length, 1 1/8 in. O.D. (153816)
- SMC Extended Male Elbow, 90 Deg, 5/32 in. (KQ2W03-35AS)
- EATON AEROQUIP Hydraulic Hose, 1,150 (GH781-16R150)
- TB WOODS Dura-Flex Tire Coupling Hub, WE5, Bore 1-5/8" (WE5H158)
- PIX Belt, SPA, 13 x 2332mm LP (SPA2332)
- PIX V-Belt, Kevlar 3/8 X 46 (3L460K)
- PIX Belt, B Kevlar, 5/8 x 124 in. OC (B121K)
- PIX PIX B103K, V-Belt, Kevlar® 5/8 X 106 (B103K)
- PIX Belt, C, 7/8 x 168 in. OC (C164)
- PIX Poly Rib J Belt, 16.3 in. EL-4 Rib (163J4)
- DAYTON AX27 Cogged V-Belt, 29" Outside Length, 1/2" Top Width, 1 Ribs (3GWU2)
- Pix V-Belts