Shop All V-Belts
Pix
Poly Rib J Belt, 49 in. EL-16 Rib
Mfr # 490J16
Zoro # G109717332
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section J
- Top Width 1.470"
- Number of Ribs 16
- Outside Length 49 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 1.470" |
Outside Length | 49 in |
Details
V-Belt Section | J |
Number of Ribs | 16 |
Material | EPDM |
Construction | Raw Edge/Ribbed |
For Use With | General Industrial |
Weight | 0.35 |
Temp. Range | -22 Deg F to 140 Deg F |
Description
Poly Rib J Belt, 49 in. EL-16 Rib
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 20.0 in-lb Max. Torque, 154 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6A196)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932622Q, Pressure Line, 3 micron, Outside-In (MF0059612)
- SMC Y Union, 1/8 in., TubexTube (KQ2U01-00A)
- INGERSOLL-RAND Screw, 2141-638 (2141-638)
- PIX Belt, AX Cogged, 1/2 x 102 in. OC (AX100)
- PIX V-Belt, 3L Wrapped, 3/8 X 29.5 (3L295)
- PIX Belt, BX Cogged, 21/32 x 160 in. OC (BX157)
- PIX Belt, B/5L, 21/32 x 35 in. OC (B32/5L350)
- PIX Belt, B Kevlar, 5/8 x 64 in. OC (B61K)
- PIX Belt, BX Cogged, 21/32 x 33 in. OC (BX30)
- PIX V-Belt, Cogged 5/8 X 112 (5VX1120)
- Pix V-Belts