Shop All V-Belts
Pix
Poly Rib J Belt, 47 in. EL-16 Rib
Mfr # 470J16
Zoro # G709716544
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section J
- Top Width 1.470"
- Number of Ribs 16
- Outside Length 47 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1.470" |
Outside Length | 47 in |
Details
V-Belt Section | J |
Number of Ribs | 16 |
Material | EPDM |
Construction | Raw Edge/Ribbed |
For Use With | General Industrial |
Weight | 0.33 |
Temp. Range | -22 Deg F to 140 Deg F |
Description
Poly Rib J Belt, 47 in. EL-16 Rib
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 940 mm Outside Length, 10 mm Top Width, 1 Ribs (3L370)
- NACHI 5200 Series Double Row Angular Contact, 5206 (5206)
- ENERPAC HA9206, 6 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (HA9206)
- THRIVE 60 Spindle Oil 5 Gal Pail (405266)
- PIX Belt, XPZ Cogged, 10 x 1112mm LP (XPZ1112)
- PIX Belt, A Kevlar, 1/2 x 145 in. OC (A143K)
- PIX Belt, C, 7/8 x 168 in. OC (C164)
- PIX Belt, B/5L, 21/32 x 132 in. OC (B129)
- PIX V-Belt, Cogged 3/8 X 73 (3VX730)
- PIX Belt, SPC, 22 x 3400mm LP (SPC3400)
- PIX V-Belt, Cogged 5/8 X 84 (5VX840)
- Pix V-Belts