Shop All V-Belts
Pix
Poly Rib J Belt, 47 in. EL-10 Rib
Mfr # 470J10
Zoro # G809716611
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section J
- Number of Ribs 10
- Top Width 0.920"
- Outside Length 47 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 0.920" |
Outside Length | 47 in |
Details
V-Belt Section | J |
Number of Ribs | 10 |
Material | EPDM |
Construction | Raw Edge/Ribbed |
For Use With | General Industrial |
Temp. Range | -22 Deg F to 140 Deg F |
Weight | 0.21 |
Description
Poly Rib J Belt, 47 in. EL-10 Rib
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON HVAC Motor, 1/15 HP, 1550 rpm, 115V, 3.3 (71903591M)
- DYNABRADE Tune Up Kit For 13F632 to 13F635 (96510)
- TRITAN Radial Ball Bearing, SS, 1In Bore Dia (SS1641 2RS FM222)
- DYKEM Opaque Staining Color, 8 oz, Orange (81413)
- PIX PIX, B271, V-Belt 5/8 X 274 (B271)
- PIX Belt, A/4L, 1/2 x 44 in. OC (A42/4L440)
- PIX Belt, A/4L, 1/2 x 47 in. OC (A45/4L470)
- PIX Belt, A/4L, 1/2 x 177 in. OC (A175)
- PIX V-Belt, Cogged 3/8 X 45 (3VX450)
- PIX Belt, SPZ, 10 x 1612mm LP (SPZ1612)
- MITSUBOSHI Triplex Raw Edge Cogged V-Belt Raw Edged Cogged V-Belt B Type, 21/32" x 43" - BX43 (BX43)
- Pix V-Belts