Shop All V-Belts
Pix
Poly Rib J Belt, 46 in. EL-6 Rib
Mfr # 460J6
Zoro # G909716078
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section J
- Top Width 0.550"
- Number of Ribs 6
- Outside Length 46 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 0.550" |
Outside Length | 46 in |
Details
V-Belt Section | J |
Number of Ribs | 6 |
Material | EPDM |
Construction | Raw Edge/Ribbed |
For Use With | General Industrial |
Temp. Range | -22 Deg F to 140 Deg F |
Weight | 0.12 |
Description
Poly Rib J Belt, 46 in. EL-6 Rib
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLON DC Gearmotor, 12 rpm, 12V, Vented (CHM-1212-1M)
- CHIEF Power Unit, 2 hp, 12VDC, 2500 psi (253100)
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 24 Stroke 1.25 Rod (287214)
- SMC Male Branch Tee, 1/2 in., TubexMNPT (KQ2T13-35AS)
- PIX Belt, BX Cogged, 21/32 x 53 in. OC (BX50)
- PIX V-Belt, Cogged 5/8 X 62 (5VX620)
- PIX V-Belt, Variable Speed 1-7/16 X 44.1 (2322V441)
- PIX Belt, BX Cogged, 21/32 x 93 in. OC (BX90)
- PIX Belt, SPB, 17 x 2650mm LP (SPB2650)
- PIX Belt, B/5L, 21/32 x 35 in. OC (B32/5L350)
- DAYTON 5L820 V-Belt, 82" Outside Length, 21/32" Top Width, 1 Ribs (5L820)
- Pix Power Transmission Belts