Shop All V-Belts
Pix
Poly Rib J Belt, 46 in. EL-4 Rib
Mfr # 460J4
Zoro # G409716004
product price: $4.85
/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section J
- Number of Ribs 4
- Top Width 0.370"
- Outside Length 46 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 0.370" |
Outside Length | 46 in |
Details
V-Belt Section | J |
Number of Ribs | 4 |
Material | EPDM |
Construction | Raw Edge/Ribbed |
For Use With | General Industrial |
Weight | 0.08 |
Temp. Range | -22 Deg F to 140 Deg F |
Description
Poly Rib J Belt, 46 in. EL-4 Rib
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICO LV Hand Held Style Filter Cart (36994)
- CONTINENTAL Petroleum Transfer Hose, 3/4" ID x 15 ft. (PTH075-15-G)
- DIXON Barbed Hose Mender, 316 SS, 3/8" ID, Male (RDMB)
- WEG 00218ET3ESS56C, TEFC, 2 hp, 230/460 V, 60 Hz, 3 phase, 56HC , 1800 rpm, Footed (00218ET3ESS56C)
- PIX PIX, A128, V-Belt 1/2 X 130 (A128)
- PIX Belt, C, 7/8 x 74 in. OC (C70)
- PIX Poly Rib J Belt, 37 in. EL-4 Rib (370J4)
- PIX Belt, A Kevlar, 1/2 x 136 in. OC (A134K)
- PIX Belt, C, 7/8 x 140 in. OC (C136)
- PIX Belt, AX Cogged, 1/2 x 48 in. OC (AX46)
- JASON INDUSTRIAL 1/2X66 Kevlar V-Belt (MXV4-660)
- Pix Power Transmission Belts