Shop All V-Belts
Pix
Poly Rib J Belt, 44 in. EL-6 Rib
Mfr # 440J6
Zoro # G809714921
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section J
- Number of Ribs 6
- Top Width 0.550"
- Outside Length 44 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 0.550" |
Outside Length | 44 in |
Details
V-Belt Section | J |
Number of Ribs | 6 |
Material | EPDM |
Construction | Raw Edge/Ribbed |
For Use With | General Industrial |
Weight | 0.12 |
Temp. Range | -22 Deg F to 140 Deg F |
Description
Poly Rib J Belt, 44 in. EL-6 Rib
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel12MP-08MP HEX NIPPLE (5404-12-08)
- DAYTON Motor Start Capacitor, 189-227 MFD, Round (6FLV8)
- TRITAN Bearings, Sealed, 8.00mm Bore Dia., 750 lb. (628 2RS PRX)
- ACCU-LUBE Cutting Oil, 1 gal, Bottle (LB5000)
- PIX Belt, A/4L, 1/2 x 66 in. OC (A64/4L660)
- PIX Belt, SPZ, 10 x 1600mm LP (SPZ1600)
- PIX V-Belt, Cogged 5/8 X 150 (5VX1500)
- PIX Poly Rib J Belt, 32 in. EL-6 Rib (320J6)
- PIX Belt, XPZ Cogged, 10 x 1600mm LP (XPZ1600)
- PIX Belt, B/5L, 21/32 x 164 in. OC (B161)
- D&D 106" Outside Length, 1 1/2" Top Width, 2 Ribs (2/B103)
- Pix Power Transmission Belts