Shop All V-Belts
Pix
Poly Rib J Belt, 43 in. EL-16 Rib
Mfr # 430J16
Zoro # G809715294
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section J
- Top Width 1.470"
- Number of Ribs 16
- Outside Length 43 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1.470" |
Outside Length | 43 in |
Details
V-Belt Section | J |
Number of Ribs | 16 |
Material | EPDM |
Construction | Raw Edge/Ribbed |
For Use With | General Industrial |
Weight | 0.3 |
Temp. Range | -22 Deg F to 140 Deg F |
Description
Poly Rib J Belt, 43 in. EL-16 Rib
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sleeve Bearing, 3/4 in Bore, PTFE Steel (ZUSAB-PB-891)
- SKF Bearing, Bore 60mm, Industry 6012-2RSJEM (6012 2RS JEM)
- JOHNSON CONTROLS Solenoid Air Valve, 440/480VAC, 0-25 psi (V11HDA-100)
- BAILEY HYDRAULICS Kit O-Ring Buna 70 1377 Pieces(O-Rings) 1381, 163100 (163100)
- PIX Belt, AX Cogged, 1/2 x 48 in. OC (AX46)
- PIX PIX, C33, V-Belt 7/8 X 37 (C33)
- PIX PIX, B43/5L460, V-Belt 5/8 X 46 (B43/5L460)
- PIX Poly Rib J Belt, 39 in. EL-4 Rib (390J4)
- PIX Belt, XPZ Cogged, 10 x 1250mm LP (XPZ1250)
- PIX Belt, A Kevlar, 1/2 x 95 in. OC (A93K)
- BESTORQ Aftermarket SIMPLICITY 1650502SM Replacement Belt, 4LK460 (4LK460)
- Pix V-Belts