Shop All V-Belts
Pix
Poly Rib J Belt, 40 in. EL-16 Rib
Mfr # 400J16
Zoro # G109714843
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section J
- Number of Ribs 16
- Top Width 1.470"
- Outside Length 40 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 1.470" |
Outside Length | 40 in |
Details
V-Belt Section | J |
Number of Ribs | 16 |
Material | EPDM |
Construction | Raw Edge/Ribbed |
For Use With | General Industrial |
Temp. Range | -22 Deg F to 140 Deg F |
Weight | 0.28 |
Description
Poly Rib J Belt, 40 in. EL-16 Rib
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Super HC Molded Notch PowerBand Belts, 2/3VX1180 (2/3VX1180)
- LOC-LINE Modular Manifold Brackets, PK2 (32095)
- DAYTON Motor, PSC, 1/4 HP, 860 RPM, 115V, 56Z, ODP (4YU20)
- DODGE P2B-E-211R Type E-Xtra Pillow Block, 2-Bolt Base (023015 P2B-E-211R)
- PIX Belt, B/5L, 21/32 x 262 in. OC (B259)
- PIX Belt, Muscle- B/5L, 21/32 x 64 in. OC (B61M)
- PIX V-Belt, Kevlar 3/8 X 46 (3L460K)
- PIX Belt, C, 7/8 x 50 in. OC (C46)
- PIX Belt, 3V, 3/8 x 36 in. OC (3V360)
- PIX Belt, A Kevlar, 1/2 x 95 in. OC (A93K)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 82" (B82)
- Pix V-Belts