Shop All V-Belts
Pix
Poly Rib J Belt, 40 in. EL-12 Rib
Mfr # 400J12
Zoro # G709714854
product price: $12.65
/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section J
- Top Width 1.110"
- Number of Ribs 12
- Outside Length 40 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1.110" |
Outside Length | 40 in |
Details
V-Belt Section | J |
Number of Ribs | 12 |
Material | EPDM |
Construction | Raw Edge/Ribbed |
For Use With | General Industrial |
Temp. Range | -22 Deg F to 140 Deg F |
Weight | 0.21 |
Description
Poly Rib J Belt, 40 in. EL-12 Rib
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Condensate Separator, 1 In NPT, 262.5 CFM (4GNL6)
- BESTORQ Banded Belt, 83 in Outside Length, 21/32 in Top Width, 2 Ribs (2/B80)
- BROWNING Belt Drive Accessory -BELT RACK (BELT RACK)
- NTN NTN 4T-H715311, Tapered Roller Bearing Cup Single Cup 5375 In Od X 14375 In W Case Carburized Steel (4T-H715311)
- PIX V-Belt, Cogged 5/8 X 50 (5VX500)
- PIX Belt, AX Cogged, 1/2 x 32 in. OC (AX30)
- PIX Belt, SPB, 17 x 2160mm LP (SPB2160)
- PIX Belt, A Kevlar, 1/2 x 43 in. OC (A41K)
- PIX V-Belt, Cogged 3/8 X 35 (3VX350)
- PIX Belt, SPZ, 10 x 1650mm LP (SPZ1650)
- BESTORQ Cogged Belt, 76 in Outside Length, 21/32 in Top Width, 1 Ribs (BX73)
- Pix Power Transmission Belts