Shop All V-Belts
Pix
Poly Rib J Belt, 39 in. EL-4 Rib
Mfr # 390J4
Zoro # G009715766
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section J
- Number of Ribs 4
- Top Width 0.370"
- Outside Length 39 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 0.370" |
Outside Length | 39 in |
Details
V-Belt Section | J |
Number of Ribs | 4 |
Material | EPDM |
Construction | Raw Edge/Ribbed |
For Use With | General Industrial |
Temp. Range | -22 Deg F to 140 Deg F |
Weight | 0.07 |
Description
Poly Rib J Belt, 39 in. EL-4 Rib
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel04MJ-04MP (2404-04-04)
- FESTO Push-In Sleeve QSH-10 (QSH-10)
- CONTINENTAL CONTITECH Gearbelt Pulley, SDS, 122.2mm Pitch dia. (W-48S-SDS)
- NUMATICS Speed Control Kit, Plug, Mark 8 Valves (245-160)
- PIX Belt, SPC, 22 x 2500mm LP (SPC2500)
- PIX Belt, SPZ, 10 x 1400mm LP (SPZ1400)
- PIX V-Belt, Cogged 3/8 X 29 (3VX290)
- PIX Belt, BB, 21/32 x 173.6 in. OC (BB169)
- PIX Belt, B/5L, 21/32 x 42 in. OC (B39/5L420)
- PIX Belt, AX Cogged, 1/2 x 31 in. OC (AX29)
- DAYTON 2430V345 35-1/4" Outside Length, 34 1/2 in Pitch Length, 1-1/2" Top Width (3HEX1)
- Pix V-Belts