Shop All V-Belts
Pix
Poly Rib J Belt, 39 in. EL-10 Rib
Mfr # 390J10
Zoro # G509715655
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section J
- Number of Ribs 10
- Top Width 0.920"
- Outside Length 39 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 0.920" |
Outside Length | 39 in |
Details
V-Belt Section | J |
Number of Ribs | 10 |
Material | EPDM |
Construction | Raw Edge/Ribbed |
For Use With | General Industrial |
Temp. Range | -22 Deg F to 140 Deg F |
Weight | 0.17 |
Description
Poly Rib J Belt, 39 in. EL-10 Rib
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6203RS, Single Row Ball Bearings (6203RS)
- TOMPKINS Hydraulic Fitting-Flange10MJ-10FL C61 90 NO BRAZE-KOMATSU (NB6890-10-10 KOMATSU)
- GUARDAIR High Flow Coupler, 1/4" FNPT (C14U14F)
- EATON AEROQUIP Adpt, MJIC-MJIC, 1-1/16-12, El (2039-12-12S)
- PIX Belt, SPB, 17 x 2150mm LP (SPB2150)
- PIX Poly Rib J Belt, 52 in. EL-12 Rib (520J12)
- PIX Belt, A/4L, 1/2 x 40 in. OC (A38/4L400)
- PIX Belt, A/4L, 1/2 x 19 in. OC (A17/4L190)
- PIX Belt, A/4L, 1/2 x 32 in. OC (A30/4L320)
- PIX Belt, C, 7/8 x 103 in. OC (C99)
- BSC PREFERRED Belt, Repl. Country Clipper (P-D3664)
- Pix Power Transmission Belts