Shop All V-Belts
Pix
Poly Rib J Belt, 38 in. EL-6 Rib
Mfr # 380J6
Zoro # G509714924
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section J
- Top Width 0.550"
- Number of Ribs 6
- Outside Length 38 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 0.550" |
Outside Length | 38 in |
Details
V-Belt Section | J |
Number of Ribs | 6 |
Material | EPDM |
Construction | Raw Edge/Ribbed |
For Use With | General Industrial |
Temp. Range | -22 Deg F to 140 Deg F |
Weight | 0.1 |
Description
Poly Rib J Belt, 38 in. EL-6 Rib
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Cable Reel, Spring, 15 in H, 4 in W (SDL-100)
- DDS Shaft Seal, SC, 12mm ID, Nitrile Rubber (12244.5SC)
- BETA 1 FILTERS Hydraulic replacement filter for 0270R010BN4HC / HYDAC/HYCON (B1HF0102155)
- GATES Synchro-Power Polyurethane Belts, T10-980-25 (T10-980-25)
- PIX Belt, B/5L, 21/32 x 229 in. OC (B226)
- PIX V-Belt, 1/4 X 49 (2L490)
- PIX V-Belt, Cogged 5/8 X 73 (5VX730)
- PIX Poly Rib J Belt, 69 in. EL-10 Rib (690J10)
- PIX Belt, BX Cogged, 21/32 x 32 in. OC (BX29)
- PIX V-Belt, Variable Speed 1-13/16 X 68.6 (2926V686)
- PIX Belt, BX Cogged, 21/32 x 100 in. OC, 4 Band (4HBX97)
- Pix V-Belts