Shop All V-Belts
Pix
Poly Rib J Belt, 38 in. EL-16 Rib
Mfr # 380J16
Zoro # G309715046
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section J
- Top Width 1.470"
- Number of Ribs 16
- Outside Length 38 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1.470" |
Outside Length | 38 in |
Details
V-Belt Section | J |
Number of Ribs | 16 |
Material | EPDM |
Construction | Raw Edge/Ribbed |
For Use With | General Industrial |
Temp. Range | -22 Deg F to 140 Deg F |
Weight | 0.27 |
Description
Poly Rib J Belt, 38 in. EL-16 Rib
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 200 psi (SF50-1A200)
- BAILEY HYDRAULICS Hydrauli Power Unit 12 Volt Snow Plow Unit 1.6 Liter Steel Tank (253155)
- B B MANUFACTURING Bushing 6 Groove V-Belt Pulley 4.75 inch OD (63V475SK)
- HANKISON Maintenance Kit (HFMK5-24M)
- PIX Poly Rib J Belt, 42 in. EL-8 Rib (420J8)
- PIX V-Belt, Cogged 3/8 X 75 (3VX750)
- PIX Belt, XPZ Cogged, 10 x 2500mm LP (XPZ2500)
- PIX Poly Rib J Belt, 16.3 in. EL-4 Rib (163J4)
- PIX Poly Rib J Belt, 13.5 in. EL-4 Rib (135J4)
- PIX Belt, B, 21/32 x 93 in. OC, 3 Band (3HB90)
- CONTINENTAL CONTITECH A158 Wrapped V-Belt, 160" Outside Length, 1/2" Top Width, 1 Ribs (A158)
- Pix V-Belts