Shop All V-Belts
Pix
Poly Rib J Belt, 38 in. EL-10 Rib
Mfr # 380J10
Zoro # G509715228
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section J
- Number of Ribs 10
- Top Width 0.920"
- Outside Length 38 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 0.920" |
Outside Length | 38 in |
Details
V-Belt Section | J |
Number of Ribs | 10 |
Material | EPDM |
Construction | Raw Edge/Ribbed |
For Use With | General Industrial |
Temp. Range | -22 Deg F to 140 Deg F |
Weight | 0.17 |
Description
Poly Rib J Belt, 38 in. EL-10 Rib
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Hose Fitting, 1-1/16"-12, JIC (30682-12-12)
- BESTORQ Aftermarket replacement for 174368 Sears Craftsman 917.27324 belt, B87K (B87K)
- CLIMAX METAL PRODUCTS 2MISCC-20-20-KW Metric Two-Piece Industry Standard Clamping Coupling with Keyway (2MISCC-20-20-KW)
- MASTER PNEUMATIC AID FIL-REG 1/2 (CFDR60-4)
- PIX Belt, B Kevlar, 5/8 x 46 in. OC (B43K)
- PIX Belt, A Kevlar, 1/2 x 94 in. OC (A92K)
- PIX Belt, SPB, 17 x 1450mm LP (SPB1450)
- PIX V-Belt, 3/8 X 37.5 (3V375)
- PIX Belt, B, 21/32 x 98 in. OC, 3 Band (3HB95)
- PIX Belt, AA, 1/2 x 58.4 in. OC (AA55)
- PIX Belt, AA, 1/2 x 54.4 in. OC (AA51)
- Pix Power Transmission Belts