Shop All V-Belts
Pix
Poly Rib J Belt, 36 in. EL-10 Rib
Mfr # 360J10
Zoro # G909714388
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section J
- Top Width 0.920"
- Number of Ribs 10
- Outside Length 36 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 0.920" |
Outside Length | 36 in |
Details
V-Belt Section | J |
Number of Ribs | 10 |
Material | EPDM |
Construction | Raw Edge/Ribbed |
For Use With | General Industrial |
Weight | 0.16 |
Temp. Range | -22 Deg F to 140 Deg F |
Description
Poly Rib J Belt, 36 in. EL-10 Rib
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Check Valve, 0 to 160 CFM, 1-1/2" (F)NPT (GV112)
- NATIONAL Small Bore Inch Seal, 471442 (471442)
- CLIMAX METAL PRODUCTS ISCC-075-050 One-Piece Industry Standard Clamping Coupling (ISCC-075-050)
- LDI INDUSTRIES Valve, Needle (N401-01)
- PIX Poly Rib J Belt, 20 in. EL-6 Rib (200J6)
- PIX Belt, BX Cogged, 21/32 x 30 in. OC (BX27)
- PIX Belt, BX Cogged, 21/32 x 67 in. OC (BX64)
- PIX V-Belt, Cogged 5/8 X 106 (5VX1060)
- PIX Belt, B/5L, 21/32 x 298 in. OC (B295)
- PIX Belt, XPZ Cogged, 10 x 1037mm LP (XPZ1037)
- BESTORQ Aftermarket replacement for TCU26297 John Deere Z960A (Deck 60" S/N SN Below 020000) belt, B177K (B177K)
- Pix Power Transmission Belts