Shop All V-Belts
Pix
Poly Rib J Belt, 34 in. EL-6 Rib
Mfr # 340J6
Zoro # G909714036
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section J
- Top Width 0.550"
- Number of Ribs 6
- Outside Length 34 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 0.550" |
Outside Length | 34 in |
Details
V-Belt Section | J |
Number of Ribs | 6 |
Material | EPDM |
Construction | Raw Edge/Ribbed |
For Use With | General Industrial |
Weight | 0.09 |
Temp. Range | -22 Deg F to 140 Deg F |
Description
Poly Rib J Belt, 34 in. EL-6 Rib
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/2" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG05030-03-31)
- CRC Heavy Duty Silicone Lubricant, 7.5 Oz. (05074)
- FESTO Standards-Based Cylinder DSNU-12-50-P-A (DSNU-12-50-P-A)
- HI-TECH DURAVENT Hose Cuff, Screw On (0361-0250-0001)
- PIX Belt, SPZ, 10 x 837mm LP (SPZ837)
- PIX Belt, A/4L, 1/2 x 32 in. OC (A30/4L320)
- PIX Belt, CX Cogged, 7/8 x 61 in. OC (CX57)
- PIX V-Belt, Variable Speed 1-7/16 X 44.1 (2322V441)
- PIX Poly Rib J Belt, 52 in. EL-8 Rib (520J8)
- PIX PIX, B70/5L730, V-Belt 5/8 X 73 (B70/5L730)
- PIX NORTH AMERICA Fhp V-Belt 4L460 (A44)
- Pix V-Belts