Shop All V-Belts
Pix
Poly Rib J Belt, 34 in. EL-10 Rib
Mfr # 340J10
Zoro # G409714031
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section J
- Number of Ribs 10
- Top Width 0.920"
- Outside Length 34 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 0.920" |
Outside Length | 34 in |
Details
V-Belt Section | J |
Number of Ribs | 10 |
Material | EPDM |
Construction | Raw Edge/Ribbed |
For Use With | General Industrial |
Temp. Range | -22 Deg F to 140 Deg F |
Weight | 0.15 |
Description
Poly Rib J Belt, 34 in. EL-10 Rib
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel08MOR-04FOR (6410-08-04)
- STONER Thermoset Mold Release, 12 oz, Aerosol (E455)
- TRITAN Flange Bearing, 4-Bolt, Ball, 2-1/2" Bore (UCF213-40)
- HHIP 1-1/4" OD X 7/8" ID Z Type Tool Holder Bushing (3900-3915)
- PIX Belt, A Kevlar, 1/2 x 26 in. OC (A24K)
- PIX Belt, AX Cogged, 1/2 x 42 in. OC (AX40)
- PIX V-Belt, 3/8 X 71 (3V710)
- PIX Belt, SPZ, 10 x 1180mm LP (SPZ1180)
- PIX V-Belt, Cogged 5/8 X 60 (5VX600)
- PIX Belt, C, 7/8 x 145 in. OC, 3 Band (3HC141)
- MITSUBOSHI 3/B142 145Inch Outside Length, 3 Ribs (3RB142)
- Pix Power Transmission Belts