Shop All V-Belts
Pix
Poly Rib J Belt, 33 in. EL-8 Rib
Mfr # 330J8
Zoro # G309713967
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section J
- Top Width 0.740"
- Number of Ribs 8
- Outside Length 33 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 0.740" |
Outside Length | 33 in |
Details
V-Belt Section | J |
Number of Ribs | 8 |
Material | EPDM |
Construction | Raw Edge/Ribbed |
For Use With | General Industrial |
Weight | 0.12 |
Temp. Range | -22 Deg F to 140 Deg F |
Description
Poly Rib J Belt, 33 in. EL-8 Rib
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 22 x 32 x 7 mm., Nitrile Rubber (223207TC)
- DAYTON Ind Link Single Strand Connect Pk5 (2YEA8)
- INTERSTATE PNEUMATICS 1/4 Inch Mini In-Line Desiccant Air Filter/Dryer (WR1420)
- SKF Radial Ball Bearing, Shielded, 12mm Bore (6201 2Z JEM)
- PIX Belt, XPA Cogged, 13 x 1060mm LP (XPA1060)
- PIX V-Belt, Cogged 5/8 X 42.5 (5VX425)
- PIX V-Belt, 3/8 X 71 (3V710)
- PIX Belt, SPZ, 10 x 1937mm LP (SPZ1937)
- PIX V-Belt, Cogged 5/8 X 150 (5VX1500)
- PIX Poly Rib J Belt, 42 in. EL-8 Rib (420J8)
- BESTORQ Banded Cogged Belt, 82 in Outside Length, 2.61 in Top Width, 3 Ribs (3/CX78)
- Pix V-Belts