Shop All V-Belts
Pix
Poly Rib J Belt, 33 in. EL-10 Rib
Mfr # 330J10
Zoro # G109714201
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section J
- Number of Ribs 10
- Top Width 0.920"
- Outside Length 33 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 0.920" |
Outside Length | 33 in |
Details
V-Belt Section | J |
Number of Ribs | 10 |
Material | EPDM |
Construction | Raw Edge/Ribbed |
For Use With | General Industrial |
Temp. Range | -22 Deg F to 140 Deg F |
Weight | 0.15 |
Description
Poly Rib J Belt, 33 in. EL-10 Rib
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Tapered Roller Bearing Cone, JLM710949C (JLM710949C)
- PIX Belt, A/4L, 1/2 x 145 in. OC (A143)
- RUBBERWORX 2" X 15FT GREEN PVC WATER SUCTION HOSE CPLD CRIMPED C X E ALUMINUM (GPVC-2X15-CEAL)
- BOSTON GEAR Rack, Steel, 10 Pitch (L516-6)
- PIX Belt, XPB Cogged, 17 x 2240mm LP (XPB2240)
- PIX Poly Rib J Belt, 13.5 in. EL-4 Rib (135J4)
- PIX Belt, A, 1/2 x 64 in. OC, 3 Band (3HA62)
- PIX Belt, A/4L, 1/2 x 53 in. OC (A51/4L530)
- PIX Belt, SPC, 22 x 3350mm LP (SPC3350)
- PIX PIX, A31/4L330, V-Belt 1/2 X 33 (A31/4L330)
- D&D 46" Outside Length, 2/3" Top Width, 1 Ribs (B43/5L460)
- Pix Power Transmission Belts