Shop All V-Belts
Pix
Poly Rib J Belt, 32 in. EL-6 Rib
Mfr # 320J6
Zoro # G409713805
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section J
- Number of Ribs 6
- Top Width 0.550"
- Outside Length 32 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 0.550" |
Outside Length | 32 in |
Details
V-Belt Section | J |
Number of Ribs | 6 |
Material | EPDM |
Construction | Raw Edge/Ribbed |
For Use With | General Industrial |
Weight | 0.08 |
Temp. Range | -22 Deg F to 140 Deg F |
Description
Poly Rib J Belt, 32 in. EL-6 Rib
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve VUVG-L10-T32U-MZT-M5-1P3 (VUVG-L10-T32U-MZT-M5-1P3)
- RULAND Coupling, Set Screw Type, Bore 3/8 In (SCX-6-6-F)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Male Jic X 3/4" Male Pipe, Straight (2404-08-12)
- WILKERSON Fill Plug and Oring (LRP-96-679)
- PIX PIX, B259, V-Belt 5/8 X 262 (B259)
- PIX V-Belt, Cogged 5/8 X 73 (5VX730)
- PIX Belt, A/4L, 1/2 x 25.5 in. OC (A23.5/4L255)
- PIX Belt, SPA, 13 x 1320mm LP (SPA1320)
- PIX Belt, B, 21/32 x 107 in. OC, 4 Band (4HB104)
- PIX Belt, B Kevlar, 5/8 x 49 in. OC (B46K)
- PIX Belt, B Kevlar, 5/8 x 35 in. OC (B32K)
- Pix V-Belts