Shop All V-Belts
Pix
Poly Rib J Belt, 32 in. EL-16 Rib
Mfr # 320J16
Zoro # G509713859
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section J
- Number of Ribs 16
- Top Width 1.470"
- Outside Length 32 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1.470" |
Outside Length | 32 in |
Details
V-Belt Section | J |
Number of Ribs | 16 |
Material | EPDM |
Construction | Raw Edge/Ribbed |
For Use With | General Industrial |
Weight | 0.23 |
Temp. Range | -22 Deg F to 140 Deg F |
Description
Poly Rib J Belt, 32 in. EL-16 Rib
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Branching Module FRM-D-MIDI (FRM-D-MIDI)
- BOSTON GEAR Rack, Steel, 24 Pitch (L505-4)
- PROTECTIONPRO Grease Fitting Adapter Set (PR1101098)
- EAGLE 2" x 100 ft Pneumatic Bull Hose 600 psi Yellow (003-0323-0600I-100)
- PIX Poly Rib J Belt, 28 in. EL-4 Rib (280J4)
- PIX Belt, A/4L, 1/2 x 47 in. OC (A45/4L470)
- PIX Belt, A Kevlar, 1/2 x 111 in. OC (A109K)
- PIX Belt, 3VX Cogged, 3/8 x 71 in. OC, 2 Band (2H3VX710)
- PIX V-Belt, Variable Speed 1-3/16 X 46 (1922V460)
- PIX Belt, A/4L, 1/2 x 31 in. OC (A29/4L310)
- D&D 73" Outside Length, 1 1/2" Top Width, 2 Ribs (2/BX70)
- Pix Power Transmission Belts